Beli mesin lathe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BenGas Oval Gear Flow Meter (Meter Aliran)atribut:
- Body Material: Aluminium
- Accuracy: +/- 0,5 %
- Media: Diesel/gasoline/kerosene
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- FILL-RITE Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±1
- Connection Size (inch): 1
- Display Type: LCD
- Flow Rate Range (gpm): 2-35
- Flowmeter Type: Turbine
- For Pipe Size (inch): 1
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Max. Viscosity (SUS): 370
- Max. Voltage: Battery
- Maximum Flow Rate (GPM): 35
- Maximum Operating Pressure (psi): 50
- Min. Flow Rate (gpm): 2
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Seal Material: Buna-N; Viton
- Shaft Material: Stainless Steel
- Standards: ATEX; CE Certified; cULus Listed; IECEx
- Voltage Range: Battery
- GPI Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- Display Type: LCD
- Flowmeter Type: Turbine
- Housing Material: Aluminium
- Includes Totalizer: Yes
- Maximum Operating Pressure (psi): 300
- Mounting Orientation: Universal
- Output Type (mA): 4-20
- Overall Length (inch): 4
- Rotor Material: Nylon
- Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- Wipro Lathe Machine (Mesin Bubut)atribut:
- Tailstock Taper: MT2
- TOKICO Oil Flow Meter (Meter Aliran)atribut:
- Maximum Pressure (MPa): 1
- FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran)Deskripsi:Oval gear totalizers measure the total volume of liquids moved by the system.atribut:
- UNSPSC: 41112501
- Connection Type: FNPT
- Housing Material: Aluminium
- Includes Totalizer: Yes
- Shaft Material: Stainless Steel
- Standards: CE Certified
- FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- AS ONE Glass Plate Bulat TEMPAXatribut:
- Material: TEMPAX(R)
- Maximum Operating Temperature (°C): 490
- Cut Tolerance Outer Dimension (mm): ±0.5
- End Face: Chamfering finish
- Regular Usage Temperature (°C): 230
- FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)Deskripsi:Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.atribut:
- Flowmeter Type: Paddlewheel
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Buna-N
- Pulse Rate (pulses/gal): 10
- Rotor Material: PPS
- Shaft Material: Stainless Steel
- DAYTON Oval Gear Flow Meter & Totalizer (Meter Aliran)Deskripsi:Oval gear totalizers measure the total volume of liquids moved by the system.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±0.5
- Compatible Flow Material: Antifreeze; Diesel; Kerosene; Oils
- Connection Size (inch): 1/2
- Connection Type: FNPT
- Display Type: Digital
- Flow Rate (gpm): 0.3-8
- Flowmeter Type: Electromagnetic
- Fluid Connection (inch): 1/2 FNPT
- Housing Material: Aluminium
- Manufacturer Part Number: 32ZN65
- Max. Viscosity (SUS): 9400
- Maximum Flow Rate (GPM): 8
- Maximum Media Temperature (°F): 131
- Maximum Operating Pressure (psi): 1000
- Media Temperature Range (°F): 7 to 131
- Min. Flow Rate (gpm): 0.3
- Minimum Media Temperature (°F): 7
- O-Ring Materials: Buna-N
- Product Type: Electronic Flowmeter
- Wetted Material: Acetal, Aluminium, Buna-N, Steel
- BenGas Mechanical Flow Meter (Meter Aliran)atribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- BLUE DEF Turbine Flow Meter & Totalizer (Meter Aliran)Deskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±1
- Compatible Flow Materials: DEF
- Connection Size (inch): 1
- Connection Type: Insertion
- Display Type: Digital
- Flow Rate Range (gpm): 0.26-26.42
- Flowmeter Type: Turbine
- For Pipe Size (inch): 1 Stainless Steel Tube
- Housing Material: Stainless Steel
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Gauge: Yes
- Includes Totalizer: Yes
- Inlet/Outlet Connection: 1in Insertion
- Manufacturer Part Number: DEFMTR
- Max. Voltage: Battery Backup
- Maximum Flow Rate (GPM): 26.42
- Maximum Media Temperature (°F): 122
- Maximum Operating Pressure (psi): 218
- Media Temperature Range (°F): 14 to 122
- Min. Flow Rate (gpm): 0.26
- Minimum Media Temperature (°F): 14
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Viton
- Overall Height (inch): 2.2
- Overall Length (inch): 4.3
- Overall Width (inch): 3.4
- Product Type: In-Line Digital Flow Meter
- Rotor Material: Stainless Steel
- Seal Material: Viton
- Shaft Material: Stainless Steel
- Standards: ISO 22241
- Unit of Measure: Gallons; Liters
- Voltage Range: Battery Backup
- Wetted Material: Stainless Steel
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
Daftar Harga mesin lathe Terbaru November 2026
| BenGas Oval Gear Flow Meter (Meter Aliran) | Rp8.599.900 |
| KRISBOW Mesin Bubut | Rp90.999.900 |
| FILL-RITE Turbine Flow Meter & Totalizer (Meter Aliran) | Rp5.999.900 |
| SIEMENS Electronic Module SIMATIC S7-1200 | Rp2.099.900 |
| GPI Turbine Flow Meter & Totalizer (Meter Aliran) | Rp5.199.900 |
| KRISBOW Mesin Bubut CNC | Rp879.999.900 |
| Wipro Lathe Machine (Mesin Bubut) | Rp16.999.900 |
| TOKICO Oil Flow Meter (Meter Aliran) | Rp49.999.900 |
| FLOMEC Oval Gear Flow Meter & Totalizer (Meter Aliran) | Rp11.999.900 |
| ALDO Mesin Bubut | Rp16.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/P102045541-1.jpg)

/c5P109558437-1.jpg)

/rjP109560991-1.jpg)

/qaP108532946-1.jpg)
/dlP111349489-1.jpg)
/pwP109558932-1.jpg)

/qeP109558950-1.jpg)

/8oP109558312-1.jpg)
/fzP109553575-1.jpg)
/P102045534-1.jpg)
/P102957365-1.jpg)
/P101532462-1.jpg)
/33P109548111-2.jpg)
/5tP102419209-4.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)